GF

GF End fitting Series: 964 PVC-U/EPDM 75mm

  • ERIKS:12647407
Image 1
Save to list

€277.79/ pieceexcl. VAT

€336.13incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
964
Shape
End cap
Material
PVC-U
External tube diameter of connection
75 mm
Seal material
EPDM