GF

GF End fitting Series: 964 PVC-U/EPDM 63mm

  • ERIKS:12658015
Image 1
Save to list

€220.83/ pieceexcl. VAT

€267.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
964
Shape
End cap
Material
PVC-U
External tube diameter of connection
63 mm
Seal material
EPDM