GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 250mm

  • ERIKS:12450362
Image 1
Save to list

€1,121.22/ pieceexcl. VAT

€1,356.68incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
250 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes