GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 225mm

  • ERIKS:12450361
Image 1
Save to list

€856.03/ pieceexcl. VAT

€1,035.80incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
225 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes