GF

GF End cap Series: 961 PE Clamp feature SDR 11 Electrofusion 200mm

  • ERIKS:12450360
Image 1
Save to list

€705.24/ pieceexcl. VAT

€853.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE
External tube diameter of connection
200 mm
Connection
Electrofusion
Pressure rating
SDR 11
Clamp feature
Yes