GF

GF End cap Series: 961 PE-100 SDR 11 Plastic welded sleeve long 180mm

  • ERIKS:12450375
Image 1
Save to list

€100.82/ pieceexcl. VAT

€121.99incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
180 mm
Connection
Plastic welded sleeve long
Pressure rating
SDR 11