GF

GF End cap Series: 961 PE-100 SDR 11 Plastic welded sleeve long 160mm

  • ERIKS:12450374
Image 1
Save to list

€73.08/ pieceexcl. VAT

€88.43incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
160 mm
Connection
Plastic welded sleeve long
Pressure rating
SDR 11