GF

GF End cap Series: 961 PE-100 SDR 11 Plastic welded sleeve long 140mm

  • ERIKS:12369424
Image 1
Save to list

€69.49/ pieceexcl. VAT

€84.08incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
140 mm
Connection
Plastic welded sleeve long
Pressure rating
SDR 11