GF

GF End cap Series: 961 PE-100 SDR 11 Plastic welded sleeve long 125mm

  • ERIKS:12450370
Image 1
Save to list

€53.04/ pieceexcl. VAT

€64.18incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
961
Shape
End cap
Material
PE-100
External tube diameter of connection
125 mm
Connection
Plastic welded sleeve long
Pressure rating
SDR 11