GF

GF End cap Series: 960 PE-100 SDR 11 Plastic welded sleeve 400mm

  • ERIKS:12450184
Image 1
Save to list

€1,268.86/ pieceexcl. VAT

€1,535.32incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
960
Shape
End cap
Material
PE-100
External tube diameter of connection
400 mm
Connection
Plastic welded sleeve
Pressure rating
SDR 11