

€382.11/ pieceexcl. VAT
€462.35incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 135 |
Shape | Broaching saddle |
Material | PE-100 |
External tube diameter of connection | 110 mm |
External tube diameter of connection 2 | 110 mm |
Connection | Electric weld |
Pressure rating | PN16 |
Number of scales | 2 |
Suited for electrofusion fitting | Yes |
Clamp feature | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |
With cutter | No |
Undrilled | No |