

€322.29/ pieceexcl. VAT
€389.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 154 |
Shape | Elbow |
Material | PVC-U/PE-100 |
External tube diameter of connection | 90 mm |
External tube diameter of connection 2 | 50 mm |
Connection | Glued sleeve |
Connection 2 | Glued end |
Pressure rating | PN16 |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |