

€6.85/ pieceexcl. VAT
€8.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 151 |
Shape | Elbow |
Material | PVC-U |
Nominal inner diameter | 1" |
Connection | Glued sleeve |
Pressure rating | PN15 |
Angle of bow | 45 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |