




€204.21/ pieceexcl. VAT
€247.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 605 |
Housing material | PVC-U |
Membrane material | FPM (FKM) |
Connection | Solvent cement spigots |
External tube diameter of connection | 20 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring open |