

€204.21/ pieceexcl. VAT
€247.09incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 604 |
Housing material | PVC-U |
Membrane material | EPDM |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |