




€225.27/ pieceexcl. VAT
€272.58incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 604 |
Housing material | PP-H |
Membrane material | FPM (FKM) |
Connection | Plastic welded sleeve |
External tube diameter of connection | 20 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |