

€106.33/ pieceexcl. VAT
€128.66incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 514 |
Housing construction | A (Weir type) |
Housing material | PVC-U |
Membrane material | EPDM |
Connection | Solvent cement sockets |
External tube diameter of connection | 16 mm |
Nominal inner diameter | DN10 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 170 mm |
Manual operation | Hand wheel |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |