

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Reduction piece |
Centric | Yes |
Material | PE-80 |
External tube diameter of connection | 63 mm |
External tube diameter of connection 2 | 25 mm |
Connection | Plastic welded end |
Connection 2 | Plastic welded sleeve |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |