

€390.92/ pieceexcl. VAT
€473.01incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 567 |
Norm | EN (DIN) |
Valve design | Double-eccentric |
Housing material | PVC-U |
Nominal inner diameter | DN125 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 64 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Material liner | EPDM |
Disk material | PVC-U |
Spindle material | Stainless steel |
Quality class spindle | 1.4000 |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |