




€3.42/ pieceexcl. VAT
€4.14incl. VAT
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.42 | - |
10+ | €2.93 | 14.29% |
25+ | €2.44 | 28.57% |
50+ | €2.20 | 35.71% |
100+ | €1.95 | 42.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 241 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 241 |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Female fix thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/8" |
Shape | Straight |
Temperature range | from -20 to 300 °C |