

€555.64/ pieceexcl. VAT
€672.32incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 546 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-U |
Nominal inner diameter | DN80 |
External tube diameter of connection | 90 mm |
Connection | Glued end |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 310 mm |
Manual operation | Handle |
Material ball | PVC-U |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |