

€197.82/ pieceexcl. VAT
€239.36incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 546 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PP-H |
Nominal inner diameter | DN32 |
External tube diameter of connection | 40 mm |
Connection | Plastic welded end |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 170 mm |
Manual operation | Handle |
Material ball | PP-H |
Seat material | PTFE |
Spindle material | PP |
Primary spindle seal material | FPM (FKM) |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference at 20 °C | 10 bar |
With drain | No |