

€260.68/ pieceexcl. VAT
€315.42incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 546 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PP-H |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Connection | Plastic welded end |
Pressure rating | PN6 |
Face to Face norm | Manufacturer standard |
Face to Face length | 220 mm |
Manual operation | Handle |
Material ball | PP-H |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |