

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 230 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-U |
Nominal inner diameter | DN40 |
External tube diameter of connection | 50 mm |
Connection | Flange |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 200 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Bore | Full bore |
Material ball | PVC-U |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |