

€115.88/ pieceexcl. VAT
€140.21incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 562 |
Construction type | Straight |
Housing material | PVC-U |
External tube diameter of connection | 20 mm |
Connection | Plastic welded end |
Pressure rating | PN16 |
Valve shape | Ball |
With spring | Yes |
Sealing | EPDM |
Spring material | 1.4310 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |