

€112.26/ pieceexcl. VAT
€135.83incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 561 |
Construction type | Straight |
Housing material | PP-H |
External tube diameter of connection | 32 mm |
Connection | Plastic welded sleeve long |
Pressure rating | PN10 |
Valve shape | Ball |
Sealing | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |