

€214.14/ pieceexcl. VAT
€259.11incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 595 |
Model | Aerator |
Housing material | PP-H |
Connection | Welded sleeve |
Nominal inner diameter | DN20 |
Outer pipe diameter | 25 mm |
Pressure rating flange | PN10 |
Sealing | EPDM |
Maximum pressure at 20 °C | 10 bar |