

€21.93/ pieceexcl. VAT
€26.54incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 511 |
Shape | 3-piece coupling |
Material | PVC-U |
Nominal inner diameter | 1.1/4" |
Connection | Glued sleeve |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |