Rechargeable riveter AccuBirdie®, in L-BOXX
Design: Smallest and lightest battery-powered riveting tool in its performance class. At only 900g (without battery), the riveting tool is so light that it can be used for long periods without tiring and with maximum comfort. Ball-bearing components in the drive unit and the wear-free BLDC motor ensure extremely fast and precise setting processes. Recuperation allows the Birdie® to work with great endurance. Colour-coded mouthpieces make it easier to identify the blind rivet used. Transparent collection container with Click & Twist function. Mouthpiece can be changed easily and completely without tools.
Application: For blind rivets up to Ø 5 mm of all materials and blind rivets up to Ø 6 mm aluminium (max. mandrel Ø 3.5 mm).
Scope of delivery: With CAS quick-change rechargeable battery 18 V/2,0 Ah, quick charger 18 V, 4 mouthpieces 17/24 (blue), 17/27 (green), 17/29 (yellow), 17/32 (red), in L-BOXX.
Mouthpiece assignment:
Rivet Ø rivet materials piece/battery charger mouthpiece
3.2 Alu/steel 3300 17/24
4 Steel 2000 17/27
4.8 Alu/steel 1800 17/29
4.8 stainless steel 1300 17/36
4.8 Alu/steel 1100 17/36