




Design: Hollow rivet made of aluminium 2.5, rivet mandrel made of galvanised steel.
€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Large head |
Diameter | 4 mm |
Length | 10 mm |