

€0.53/ pieceexcl. VAT
€0.64incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 0.25 to 3.5 mm |
Thread size metric (M..) | 6 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 15.5 mm |
Drill hole diameter | 9.1 mm |
Head form | Flat round head |
Outer Diameter | 9 mm |