

€0.40/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 0.25 to 3 mm |
Thread size metric (M..) | 5 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 11.5 mm |
Drill hole diameter | 7.1 mm |
Head form | Flat round head |
Outer Diameter | 7 mm |