

€0.52/ pieceexcl. VAT
€0.63incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 1.5 to 4.5 mm |
Thread size metric (M..) | 6 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 17 mm |
Drill hole diameter | 9.1 mm |
Head form | Countersunk head |
Outer Diameter | 9 mm |