

€0.38/ pieceexcl. VAT
€0.46incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 1.5 to 3 mm |
Thread size metric (M..) | 4 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 12 mm |
Drill hole diameter | 6.1 mm |
Head form | Countersunk head |
Outer Diameter | 6 mm |