

€12.71/ packageexcl. VAT
€15.38incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 3 to 5.5 mm |
Thread size metric (M..) | 6 |
Material | Aluminium |
Material quality | AG3 (aluminium) |
Surface protection | Untreated |
Length | 18 mm |
Drill hole diameter | 9.1 mm |
Head form | Flat round head |
Outer Diameter | 9 mm |