

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 2.5 to 5 mm |
Thread size metric (M..) | 5 |
Material | Aluminium |
Material quality | AG3 (aluminium) |
Surface protection | Untreated |
Length | 13.5 mm |
Drill hole diameter | 7.1 mm |
Head form | Flat round head |
Outer Diameter | 7 mm |