

€12.71/ pieceexcl. VAT
€15.38incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 0.25 to 3 mm |
Thread size metric (M..) | 4 |
Material | Aluminium |
Material quality | AG3 (aluminium) |
Surface protection | Untreated |
Length | 11 mm |
Drill hole diameter | 6.1 mm |
Head form | Flat round head |
Outer Diameter | 6 mm |