GESIPA

GESIPA Blind rivet gun Taurus 2 stroke 18mm

  • ERIKS:23429535
  • Manufacturer:4007081570008
Image 1
Blind rivet gun TAURUS 2 pneumatic-hydraulic

Design: With integrated protection device against mandrels flying out. The receptacles for the alternate mouthpieces are located in the bottom of the device. The compressed air used for the setting process is also used to suck up the rest of the mandrel. The new gripper jaw system increases the service life many times over. The trailing port prevents being affected by the hose. The rivet suction can only be switched on by lifting the machine. Retractable suspension bracket on the head. Coordinated device lift for quick work sequences with removable mandrel-collecting container.

Application: For blind rivets up to Ø 5 mm in all materials and for aluminium/steel up to Ø 6 mm (max. mandrel diameter 3.2 mm).

Scope of delivery: Blind rivet pistol TAURUS® 2, 4 mouthpieces 17/24, 17/27, 17/29, 17/32, 2 installation wrenches SW 12/14, 14/17, 1 bottle of hydraulic oil 100 ml, 1 oil refill container.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 17/18
3.2; CAP-Alu, Cap-Cu; 17/18
3; Alu/Cu; 17/20
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 17/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 17/24
4; steel, Alu/Alu, PG-Alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8 and 5; Alu, CAP-Alu, CAP-Cu, PG-Alu; 17/29
4.8 and 5; steel, Alu/Alu; 17/32
4.8 and 5; stainless steel, Stinox, PG steel; 17/36
6; Alu; 17/36
6; steel; 17/40
6.4; Alu; 17/40
6.4; steel, Alu/Alu; 17/45
8; Alu; 17/45
Save to list

€1,673.78/ pieceexcl. VAT

€2,025.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA