GESIPA

GESIPA Blind rivet alu lg. head K16 4.8x10mm

  • ERIKS:13259493
  • Manufacturer:5013656303727
Image 1
Blind rivet aluminium/steel, large head GK 16

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Head form
Large head
Diameter
4.8 mm
Length
10 mm