

€0.46/ pieceexcl. VAT
€0.56incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A1 |
Diameter | 4 mm |
Length | 10 mm |