

€244.00/ per boxexcl. VAT
€295.24incl. VAT
19 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Diameter | 4.8 mm |
Length | 25 mm |