Rechargeable riveter PowerBird® Pro Gold Edition
Design: Compact, shock-resistant shell with the same forward and reverse speed of the jaw mechanism, with low-wear, brushless 18 V DC motor for greater efficiency, a long life span, fast setting and a particularly smooth running. Variable setting position lighting in the setting collar. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. Up to 4 times faster than comparable rivet tools. Particularly strong, even sets G-Bulb and PolyGrip® blind rivets up to ∅ 6.4 mm. The device also has a favourable centre of gravity for fatigue-free operation, hand protection and removable mandrel collection holder.
Application: For blind rivets up to Ø 6.4 mm in all materials and for aluminium up to Ø 8 mm. BULB-TITE® blind rivets up to Ø 7.7 mm in all materials. MEGA GRIP® and G-Bulb blind rivets up to Ø 6.4 mm in all materials.
Scope of delivery: Rivet tool PowerBird® Pro, 4 mouthpieces 17/32, 17/36, 17/40, 17/45, without rechargeable battery and without rapid charger, installation wrench, box.
Mouthpiece attachment:
Rivet Ø rivet materials piece/battery charger mouthpiece
4.8 and 5 steel, alu 1000 17/32
4.8 and 5 stainless steel 700 17/36
6 Alu 650 17/36
6 Steel 500 17/40
6.4 alu, PG-alu 550 17/45
6.4 Steel 450 17/45
8 Alu 500 17/45