Wood screw Hexagon head DIN 571 6x40 Steel Elektrolytic zinc plated

  • ERIKS:23243651
  • Manufacturer:8715492556936
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Length
40 mm
Wrench width
10 mm
DIN standard
571
Shaft Diameter
6 mm
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€46.10/ pieceexcl. VAT

€55.78incl. VAT

196 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€53.79/ pieceexcl. VAT

€65.09incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€43.48/ pieceexcl. VAT

€52.61incl. VAT

218 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€24.21/ pieceexcl. VAT

€29.29incl. VAT

37 In stock - Estimated delivery date 13/11/2026