
€75.74/ pieceexcl. VAT
€91.65incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Shaft diameter | 95 mm |
Width | 59 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |