
€61.94/ pieceexcl. VAT
€74.95incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Shaft diameter | 80 mm |
Width | 52 mm |
Thread Size | M 95x2 |
prepared for oil injection | No |