



€8,282.82/ pieceexcl. VAT
€10,022.21incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 570 mm |
Width | 245 mm |
Thread Size | Tr630x6 |
prepared for oil injection | No |