



€67.86/ pieceexcl. VAT
€82.11incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 65 mm |
Width | 64 mm |
Thread Size | M 75x2 |
prepared for oil injection | No |