



€157.74/ pieceexcl. VAT
€190.87incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AHX |
Type | Withdrawal sleeve |
Shaft diameter | 115 mm |
Width | 69 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |