



€14,869.26/ pieceexcl. VAT
€17,991.80incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 850 mm |
Width | 335 mm |
Thread Size | Tr950x8 |
prepared for oil injection | No |