



€7,031.46/ pieceexcl. VAT
€8,508.07incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 500 mm |
Width | 325 mm |
Thread Size | Tr560x6 |
prepared for oil injection | No |